CanDo® Webbing Wall Mount Strap For Bungee Cord Exerciser System, 5.5' Long
Write a Review
|
Questions & Answers (0)
Product Description
Wall mount vertical strap is 5.5 feet long with a 16 inch long horizontal strap with 5 D-ring attachments to anchor band, tubing or bungee cord.
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 2 in |
| Height | 1/2 in |
| Weight | 1 lbs |
| Size | 55 ft |
Product Details
| Material | Webbing |
| Package Quantity | 1 |
| Description | Bungee Cord Exerciser System - Wall Mount Strap |
| Color | Black |
| Manufacturers Part Number | 10-5152 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |