CanDo® WalSlide® Slim® 2.0 Exercise Station - Vertical Section
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® WalSlide® Slim® is a lightweight exercise station for resistance exercise band and tubing exercisers. The lightweight channel anchors to wall studs. The sliding band and tubing anchor -included) glides along center channel and locks in place at desired height. The adjustable anchor adjusts to any height along the channel. The station works with any elastic band or tubing and facilitates upper and lower body workouts. Shown with exercise band and handle -Not Included).
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1 in |
| Height | 36 in |
| Weight | 2 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 |
| Description | WalSlide® Slim® 2.0 Exercise Station - Vertical Section |
| Color | Silver |
| Manufacturers Part Number | 10-5070 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |