CanDo® Jumbo® WaTE Exercise Weight Bar, 17.5 lb., Dark Blue
Write a Review
|
Questions & Answers (0)
Product Description
The color-coded CanDo® Jumbo® WaTE exercise bars come in weights ranging from 2.5 to 25 pounds. CanDo® bars are used in the supine, sitting, or standing position to increase strength and range-of-motion. Also use to improve endurance, balance, and motor skills. The bars are ideal for therapy, group classes, aerobics, yoga, and Pilates. The Jumbo® WaTE bars offer heavier weights and have foam padding for a comfortable grip. Jumbo® WaTE Bar - 17.5 lb. - Dark Blue.
PRICE
$66.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 17.5 lbs |
Product Details
| Package Quantity | 1 |
| Description | Jumbo® WaTE Bar |
| Color | Dark Blue |
| Manufacturers Part Number | 10-1616 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |