Padded Exercise Bar with Yellow Tubing, Unweighted, 36"L x 2"W x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
Exercise Bar with Tubing exerciser consists of foam covered exercise bar with tubing attached towards each end of the bar. Simply wind up the tubing to increase the resistance. Yellow tubing is included in the kit. Padded Exercise Bar With Tubing - Unweighted.
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 1 |
| Description | Padded Exercise Bar with Tubing |
| Color | Black, Yellow |
| Manufacturers Part Number | 10-2979 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |