Yale® Exit Device Lever Trim, Locking, Less Core, Grade 1, AU Handle
Write a Review
|
Questions & Answers (0)
Product Description
Right Angle Lever handle Trim, use with Rim Cylinder, 1109 or 2109, Storeroom or Classroom Function Lever handle always locked, Shipped RHR Field Reversable. Application of use for Light Commercial Medium Duty Offices, Schools, Retail Outlets, and Multi-Family Facilities.
PRICE
$439.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 2-1/2 in |
| Height | 3 in |
| Weight | 3 lbs |
Product Details
| Door Handle Type | AU |
| Package Includes | Cylinder Not Included |
| For Use With | All Yale Exit Devices |
| Material | Steel, Zinc, Brass |
| Description | Exit Device Lever Trim |
| Manufacturers Part Number | AU426F630RHR |
| Grade | 1 |
| Brand | Yale |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/BHMA A156.3 |