- ANSI S3.40/ISO 10819-1996/EN420/EN388 Certified
- Unique chloroprene rubber palm pad
- Lightweight, breathable 7-gauge cotton/nylon seamless knit construction
- Pre-curved design provides comfort, dexterity and flexibility
- Elastic cuff for secure fit
Ergodyne® ProFlex® 9000 Certified Lightweight Anti-Vibration Glove, Black, Medium
Write a Review
|
Questions & Answers (0)
Product Description
Certified Anti-Vibration: Unique chloroprene rubber palm pad combined with lightweight, breathable cotton/nylon knit
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
| Thickness | 1 mil |
| Gauge | 7 ga |
Product Details
| Abrasion Level | 3 |
| Type | Anti-Vibration Gloves |
| Color | Black |
| Application | Riveting, Sanding, Deburring, Demolition, Drilling/Mining, Oil/Gas Refining |
| Series | ProFlex 9000 |
| Cuff Style | Elastic Knitwrist |
| Palm Material | Rubber Pad |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | Cotton, Nylon |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 16453 |
| Lining Material | Unlined |
| Coating Material | Uncoated |
| Brand | Ergodyne |
Compliance & Certifications
| EN 388 | 3343 |
| Certifications | ANSI S3.40/ISO 10819-1996/EN420/EN 388 |