Loom Tubing & Sleeves
Loom Length
Brand
Certifications
Diameter
Length
Material
Type
Color
Price
Related Products
Chain made from hardened special alloy with zinc plating for superior corrosion resistance, maximum security against all types of aggressive attacks, comes with nylon sleeve.
The tightly woven Nylon® makes Dura-Flex the perfect solution for hose & cable protection. The 45 mil wall thickness will protect cables, hoses and ropes from weather, sunlight and abrasion damage. When installed over uncoated cable or chains, DF will prevent scraping, chafing and contact damage to painted or other fragile surfaces. DF is resistant to chemicals, UV damage and rot, and is suitable for continuous outdoor use under all weather conditions. The flexible sleeving cuts with a scissor and the tight construction slides easily over any application.
The ProFlex® 685 Wrist Support Sleeve with dual tightening straps provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling, while the tightening straps increase levels of compression in key areas. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a snug, ...
Plastic Conductive Split Sleeve Accessory. Sold as a Pack of 4 Pairs. NFS Certified.
3M™ DBI-SALA® Fall Protection for Tools Holsters are designed with functional features to enable workers to holster various tools while working at height. Features: Compatible with 3M™ DBI-SALA® and Protecta® Harnesses Various holster options to align with the tools required for the job Select models incorporate vents, designed to help keep the holster dry Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy