Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149100

MPN #: 7100214244

3M™ DBI-SALA® Tape Measure Sleeve, Large, Black

Product Description
3M™ DBI-SALA® Fall Protection for Tools Holsters are designed with functional features to enable workers to holster various tools while working at height.

Features:
  • Compatible with 3M™ DBI-SALA® and Protecta® Harnesses
  • Various holster options to align with the tools required for the job
  • Select models incorporate vents, designed to help keep the holster dry
  • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind Energy


PRICE
$45.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/4 in
Weight Capacity2 lbs

Product Details

TypeTape Measure Sleeve
MaterialNeoprene
Package Quantity1
DescriptionTape Measure Sleeve
ColorBlack
SeriesDBI-SALA
Manufacturers Part Number7100214244
Brand3M DBI-SALA