Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB660186

MPN #: EVR-106-S

Expandable Vertical Starter Bar Rack, 106"H, 4000 lbs. Capacity

Product Description
Order Starter rack then Extension rack for added width. Weight capacity is 4000 lbs total evenly distributed load. Each rack includes (3) adjustable dividers. Divider Hole Spacing 5", divider Hole Quantity 9. Multiple units may be joined in-line or back-to-back. Ships knock-down; assembly required.

PRICE
$976.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
976.00
Buy 6 units - 7 units
885.00Save $91.00 (9%)
Buy 8+ units
855.00Save $121.00 (12%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width53 in
Depth23 in
Height106 in
Weight Capacity4000 lbs
Weight197 lbs

Product Details

Assembly RequiredYes
TypeStarter Bar Rack
MaterialSteel
ColorBlue
Manufacturers Part NumberEVR-106-S
BrandVestil