Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122456

MPN #: 1275*****##*

Dynarex CalaSoothe Skin Protectant Cream 4 oz. Tube, Pack of 24

Product Description
Dynarex CalaSoothe Skin Protectant Cream protects and promotes healthy skin, while treating and preventing dry skin. The cream creates a moisture barrier that prevents and helps heal skin irritations caused by urine, diarrhea, perspiration, fistula drainage, feeding tube site leakage, wound drainage, minor burns, cuts, scrapes, and itching. CalaSoothe features an effective multi-ingredient formula that includes menthol for instant-contact relief, calamine to reduce skin weeping, and lanolin to treat dryness, itching, and other skin irritations. Available in single use packets and larger tubes for maximum convenience in a variety of long-term care facilities, first aid kits, homecare, and more

Features:
  • Mentholated formula
  • Prevents and helps minimize skin irritation
  • Use for skin irritation caused by urine, diarrhea, perspiration, fistula drainage, minor burns, cuts, scrapes, and itching
  • Also ideal for wound drainage (peri-wound skin)
  • Available in 3.5 g. packets and 4 oz. tubes


PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16 in
Size4 oz.
Diameter1-9/16

Product Details

TypeCalamine Lotion
Active IngredientsCalamine
Storage Temperature Range59F - 86F
SterileNo
Package Quantity24
ColorWhite
FormCream
BrandDynarex