Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280250

MPN #: EMDC-481872-24B-2S-5295

Durham Mfg.® Expanded Metal Door Bin Cabinet, 24 Blue Bins 48"W x 18"D x 72"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge ventilated cabinet with louvered back panels
  • All models feature a louvered panel fully welded to the back of the cabinet
  • Shelves adjust on 1" centers, no tools required
  • Sturdy 3 point locking handle with 2 keys and 5/16" diameter rods
  • Full length, all welded piano hinge secures door to avoid sagging
  • Punched diamond pattern in doors allows content visibility and ventilation
  • Hook-On Bins® are yellow polyethylene with open fronts for easy part picking
  • Includes 2 adjustable interior shelves
  • Cabinets are finished in durable gray rust and acid resistant powder coated finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,239.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2239.00
Buy 6 units - 10 units
2129.00Save $110.00 (5%)
Buy 11+ units
2059.00Save $180.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height72 in
Weight350 lbs
Gauge14 ga

Product Details

Shelf Capacity700 lbs
Bin Quantity (Bin Size)24(E)
Number of Adjustable Shelves2
ColorGray/Blue
Door TypeExpanded Metal Flush Door
Handle TypeSteel Three Point Locking
Number of Bins24
Louvered PanelsInterior
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Bin Color FamilyBlue
Package Quantity1
Manufacturers Part NumberEMDC-481872-24B-2S-5295
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeFrame
BrandDurham Mfg.

Warranty

Warranty1 yr