Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB1961832

MPN #: JC-171-95

Durham Mfg.® Storage Bin Cabinet 171 Yellow Hook-On Bins 48"W x 24"D x 78"H

Product Description
Ultra capacity cabinets provide maximum secure storage of parts, tools and supplies. Welded louvered panels inside cabinet and doors allow you to adjust bins and shelves to meet your storage needs. Gray powder coat finish.

Features:
  • All-welded, heavy duty 14 gauge cabinet with Hook-On Bins®
  • Full height welded piano hinges for increased strength and rigidity of doors
  • 3-point locking system with 5/16" rods & padlockable handle (padlock not included)
  • Double doors open at 180 degrees for full access
  • Fully welded louvered panels reinforce door and hold Hook-On Bins. Allows weight capacity of 650 lbs per door (evenly distributed)
  • Bins hook into place easily with no tools required
  • Durable gray textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,965.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2965.00
Buy 6 units - 10 units
2819.00Save $146.00 (5%)
Buy 11+ units
2729.00Save $236.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight540 lbs
Gauge14 ga

Product Details

Bin Quantity (Bin Size)64(A), 64(B), 24(C), 13(E), 6(F)
Number of Adjustable Shelves0
ColorGray/Yellow
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of Bins171
StyleDoors: Bins; Interior: Bins
Louvered PanelsDoors, Interior
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Package Quantity1
Manufacturers Part NumberJC-171-95
Bin MaterialPolyethylene
Number of Fixed Shelves1
Base TypeLegs
BrandDurham Mfg.

Warranty

Warranty1 yr