Power-Flo® Expansion Tank/Fill Valve Isolation Tee PFIV1212
Write a Review
|
Questions & Answers (0)
Product Description
Power-Flo expansion tank fill valve isolation tee, isolates both the expansion tank and fill valve.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/16 in |
| Width | 4-5/8 in |
| Height | 2 in |
| Weight | 1 lbs |
| Pipe Size | 1/2 in |
| Inlet Connection NPT | 1/2 x 1/2 x 1/2 in |
| Connection Size | 1/2 in |
Product Details
| Color | Bronze |
| Manufacturers Part Number | PFIV1212 |
| Respirator Connection Type | (2)M / F NPT |
| Brand | Power-Flo Technologies |
Warranty
| Warranty | 3 yr |