Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :T9FB1319540

MPN #: AMX300TLF

Honeywell AMX Series Lead-Free 1/2" Direct Connect Water Heater Kit

Product Description
Honeywell AMX300 series Direct Connect™ kits reduce installation time while providing Honeywell's industry-leading mixing valve technology, which offers excellent temperature stability and control and minimizes scalding risk to building occupants.

Features:

  • Temperature is adjustable using push-twist-release locking hand wheel design and if cold water supply is interrupted, flow reduction occurs in seconds
  • Kit includes mixing valve, cold water tee fitting and flexible stainless steel connector
  • Recirculation portion option offers fast delivery of heated water to the furthest fixtures, increasing user comfort with more available hot water
  • The alternate hot port bypasses hot water directly from the tank to non-mixed temperature applications
  • Fits most water heaters up to 1 in. with all necessary adapters included
  • Brass/stainless construction with Teflon coated wear surfaces for extended surface
  • b>Made in the USA.


PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/2 in
Width5-1/2 in
Height3 in
Weight4 lbs
Pipe Size1/2 in

Product Details

IncludesMixing Valve, Cold Water Tee Fitting And Flexible Stainless Steel Connector
Max Operating Temperature33 to 80 (cold water inlet); 100 to 212 (hot water inlet) °F
SeriesAMX 300
Manufacturers Part NumberAMX300TLF
BrandHoneywell

Warranty

Warranty1 yr