Marathon Motors Explosion Proof Motor, E500, 254TTGN6576, 7.5HP, 230/460V, 1200RPM, 3PH, EPFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.
PRICE
$4,085.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 345 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6309 |
Product Details
| 60 Hertz kW | 5.6 kW |
| 50 Hertz Horsepower | 5 HP |
| 50 Hertz SF | 1.0 |
| KVA Code | H |
| Motor RPM 50 Hertz | 1000 rpm |
| IP Code | 54 |
| 60 Hertz RPM | 1200 rpm |
| Motor RPM 60 Hertz | 1200 rpm |
| 50 Hertz Voltage | 190/380 V |
| 50 Hertz FLE | 89.50 Percent % |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | E500 |
| Enclosure | EPFC |
| 50 Hertz Full Load Amps | 17/8.5 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6309 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 3.7 kW |
| RPM | 1200/1000 rpm |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Insulation Class | F |
| Horsepower | 7-1/2 HP |
| Orientation | Horizontal |
| Frame | 254T |
| Hertz | 60/50 Hz |
| Starting Type | Line or Inverter |
| Thermal Protection | Thermostats (Normally Closed) |
| Inverter Speed Range | Constant 10:1 |
| Enclosure Type | Explosion Proof |
| Voltage | 230/460 V |
| Full Load Efficiency | 91 |
| Full Load Amps | 19.8/9.9 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |
Compliance & Certifications
| CE Approved | N |
| NEMA Design | B |
| UL | UL Listed |