Marathon Motors Explosion Proof Motor, G874, 56C17G5326, 3/4HP, 115/208-230V, 1800RPM, 1PH, EPFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.
PRICE
$755.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 34 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6203 |
Product Details
| 60 Hertz kW | 0.56 kW |
| KVA Code | L |
| IP Code | 54 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | C-Face Rigid |
| Phase | 1 |
| Manufacturers Part Number | G874 |
| Enclosure | EPFC |
| Service Factor | 1 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| RPM | 1800 rpm |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Orientation | Horizontal |
| Frame | 56C |
| Hertz | 60 Hz |
| Starting Type | Cap Start Ind Run |
| Rotation | CCW ° |
| Thermal Protection | Automatic Protector |
| Enclosure Type | Explosion Proof |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 70 |
| Full Load Amps | 11/5.4-5.5 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CE Approved | N |
| NEMA Design | No Design Code |
| UL | UL Listed |