Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3090321

MPN #: EX2404SCQBKRD

Extreme Tools EXQ 4 Drawer/2 Shelf Pro Side Cabinet, 24"W x 30"D x H"63-3/8, Black w/Red Handles

Product Description
Extreme Tools®EX Professional Series tool boxes and accessories are built to last a lifetime. The 24 4 Drawer and 3 Shelf Side Cabinet is the sturdiest you will find. It comes fully assembled with a super heavy-duty support bracket that bolts under both the roller cabinet and side cabinet so that no extra support is needed. The four drawers and three shelves (1 fixed and 2 adjustable) use ball bearing slides load rated 300 lbs. per set, making it easy to store and access your tools and personal items. If you need a larger space, the slides allow you to remove and adjust the shelves so that you can store bigger items. The side cabinet door can be adjusted to swing from the left or right and can be mounted on either side of your tool box. The EX2404SC Extreme Professional Side Cabinet fits on the EX Professional Series roller cabinets: EX7217RCQ 72 17 Drawer Triple Bank Roller Cabinet.

Dimensions: 24W x 30.875D x 63.375H

Features:
  • Full 30 depth for more storage space
  • Support bracket mounts under side cabinet and roller cabinet and eliminates the need for any additional support like casters
  • 1 fixed and 2 adjustable shelves with ball bearing slides load rated 300 lbs. each
  • 4 drawers with heavy-duty full-extension 300 lbs. ball bearing slides
  • Cabinet and door can be adjusted to swing from left or right
  • Full-length polished, color anodized solid aluminum door pull resists oxidation and looks great!
  • High gloss AkzoNobel powder coat finish resists scuffs and stains
  • Secure, tubular coded lock system can be keyed the same as your roller cabinet
  • Includes high quality PVC drawer liners
  • Net weight: 362 lbs.
  • Load capacity: 1,800 lbs.

4 Drawers:
Inside Dimensions: 18.9W x 26.6D x 1.9H

PRICE
$2,680.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth30-7/8 in
Height63-3/8 in
Weight362 lbs

Product Details

Assembly RequiredNo
TypeSide Cabinet
ColorBlack/Red
Number of Drawers4
StyleSide Mount
Capacity34800
Slide TypeBall Bearing
Number of Shelves2
MaterialSteel
Manufacturers Part NumberEX2404SCQBKRD
BrandExtreme Tools

Warranty

WarrantyLifetime