Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175381

MPN #: RX412519CRBK

Extreme Tools RX Top Chest & Roller Cabinet Combo, 41"W x 25"D x 64-5/8"H, Black w/ Chrome Dr Pulls

Product Description
Features:
  • Dimensions: 41"W x 25"D x 64-5/8"H
  • Patented Quick Release, self-latching drawer pulls keep drawers securely closed
  • Drawer latches are all metal and will not break or bend like plastic latches
  • Heavy duty 14-gauge steel frame construction supports a fully loaded tool box
  • 25 inch cabinet depth gives plenty of storage space
  • AkzoNobel high gloss powder coat finish resists scratches, stains and chemicals
  • Full-extension ball bearing slides
  • Drawers use heavy duty slides load rated 100 lbs. for single slides and 200 lbs. for double slides
  • PVC high density drawer liners are included to protect your drawers and tools
  • Tubular stainless steel side handle for roller cabinet included
  • Four 6in x 2in mag wheel casters (2 locking swivels and 2 rigid)
  • Casters load rated 900 lbs. each
  • Full width, polished anodized aluminum drawer pulls resist oxidation and stains
  • Chrome trim adds the finishing touch
  • Secure tubular coded lock and keys
  • Secure Chest to Cabinet; Attach Cabinet Side Handle


PRICE
$2,949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth25 in
Height64-5/8 in
Weight522 lbs
Caster Size6x2 in
Gauge14 ga

Product Details

TypeChest & Roller Cabinet Combo
ColorBlack
SeriesRX
Number of Drawers19
StyleMobile
Capacity23183
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel/Aluminum
Manufacturers Part NumberRX412519CRBK
Drawer Capacity100-200
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

Warranty5 yr