- Dimensions: 72"W x 30"D x 26-1/4"H
- Two gas struts securely support the open lid
- Patented double steel wall drawer fronts provide strength and rigidity to your drawer to prevent warping
- Full-extension ball bearing slides support each drawer
- Drawer load capacity 300lbs for single slides and 600lbs double
- Patented self-adjusting spring lever drawer latch assembly increases security and smooth drawer action
- Double channel spot welded support brackets on underside of each drawer add strength so there is no sagging or twisting
- Modular drawer design allows drawer configuration to be rotated
- AkzoNobel high gloss powder coat finish resists stains, scratches and chemicals
- Professional finish with NO spot welds on drawer, hutch or side cabinet fronts
- Secure tubular coded lock and keys can be keyed to match your roller cabinet upon request
- Heavy duty PVC drawer liners protect your drawers and tools
- Limited Lifetime Warranty
Extreme Tools EXQ Pro Triple Bank Top Chest, 72"W x 30"D x 26-1/4"H, Orange with Black Drawer Pulls
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,299.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 26-1/4 in |
| Weight | 708 lbs |
Product Details
| Assembly Required | No |
| Type | Chest |
| Color | Orange |
| Series | EXQ |
| Number of Drawers | 15 |
| Style | Top |
| Capacity | 26231 |
| Slide Type | Ball Bearing |
| Number of Shelves | 0 |
| Material | Steel/Aluminum |
| Manufacturers Part Number | EX7215CHQORBK |
| Drawer Capacity | 300-600 |
| Locking System | Tubular Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | Limited Lifetime yr |