Extreme Tools RX7230ST RX Series Optional 72"W x 30"D x 1"H Stainless Steel Top
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools RX Series optional stainless steel work surface is designed to fit the RX 72"W x 30"D roller cabinets. The high quality 304 grade stainless steel resists yellowing like cheaper grades. The 19 gauge (1mm) stainless steel covers a 1 inch laminated MDF board which makes it strong enough to handle your tough jobs.
PRICE
$849.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 1 in |
| Weight | 78 lbs |
Product Details
| Type | Cabinet Work Surface |
| Color | Silver |
| Series | RX |
| Number of Drawers | 0 |
| Style | Work Surface |
| Material | Stainless Steel |
| Manufacturers Part Number | RX7230ST |
| Brand | Extreme Tools |
Warranty
| Warranty | 1 yr |