Model # :WBM1471386
MPN #: 475055-NIST
Extech 475055-NIST Force Gauge With Nist, 475055
Write a Review
Questions & Answers (0)
High Capacity Force Gauge with PC Interface
Specifications
Product Details
| Manufacturers Part Number | 475055-NIST |
Related Products
Extech PRC30-NIST Multifunction Process Calibrator with NIST Calibration The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST ...
Extech CG204 Coating Thickness Tester Extech CG204 Coating Thickness Tester is a portable meter designed for non-invasive coating thickness measurements. The CG204 uses two measurement methods: magnetic induction (for ferrous metal substrates) and eddy current (for non-ferrous metal substrates). The meter is easily configured using the intuitive push-button programming menu. Five film reference samples and two metal substrates are provided. The meter is also equipped with a USB PC interface port and PC software.
Extech 475055 High Capacity Force Gauge, Silver/Green, RS-232 Ranges: 0.05 to 100 kg, 0.05 to 220 lbs, 0.2 to 980 newton. Basic accuracy of 0.5%. Tension or compression, peak hold and zero functions. Positive/reverse display for easy readability. Large LCD with back light feature. RS-232 PC interface with optional software available (407001). Complete with: Tension Compression adapters 6x AA batteries Case
Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer with NIST Calibration The Extech AN310-NIST Large Vane CFM/CMM Anemometer/Psychrometer enables the user to get more precise readings on larger size ducts. The display shows airflow or air velocity and temperature simultaneously, giving the user more accurate results. The Extech AN310-NIST also offers the options of measuring Relative Humidity, Wet Bulb, and Dew Point. This product is ideal for HVAC, manufacturing, engineering, appliance testing, research and design, and much more. The Extech AN310-NIST comes with four AAA ...
Extech PRC15-NIST Current and Voltage Calibrator/Meter with NIST Calibration The Extech PRC15-NIST Current and Voltage Calibration/Meter is the ideal product for being a precise source for calibrating process devices. Uses where the Extech PRC15-NIST would excel are processing device calibration and simulation for items such as: transducers, transmitters, indicators, controllers, and recorders. The meter is also useful for applications in field test and service, as well as bench research and development. This product also contains a 0 to 20 V DC calibration source.