Extech PRC30-NIST Multifunction Calibrator With Nist
Write a Review
|
Questions & Answers (0)
Product Description
Extech PRC30-NIST Multifunction Process Calibrator with NIST Calibration
The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST is useful for applications in lab and field calibration, verification operations of sensors, thermocouple probes, controllers, panel meters, testing tools, and temperature control process trouble shooting. It is also good for process devices calibration and simulation including: transducers, transmitters, indicators, controllers, and recorders, as well as applictions in field and test service, and bench research and development.
The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST is useful for applications in lab and field calibration, verification operations of sensors, thermocouple probes, controllers, panel meters, testing tools, and temperature control process trouble shooting. It is also good for process devices calibration and simulation including: transducers, transmitters, indicators, controllers, and recorders, as well as applictions in field and test service, and bench research and development.
PRICE
$960.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | Latest |
| Manufacturers Part Number | PRC30-NIST |
| Type | Measurement tool |
| Package Quantity | 1 |
| Description | Measurement tool |
| Brand | Extech |