- 1.0 HP motor for added stall resistance
- Safety lock-off throttle
- Rear exhaust keeps work area clear of blowing debris
- Ergonomic cushion comfort grip for comfort and reduced vibration
- 360 degree swivel guard and swivel air inlet for ultimate maneuverability in confined work area
- Guard and mounting flanges designed for use with Type 1 wheels
Universal Tool Extended Angle Cut-Off Tool, 1/4" Air Inlet, 17000 RPM, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$515.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15.75 in |
| Spindle Size | 3/8"-24 |
| Hose Size Inside Diameter | 3/8" |
| Max Wheel Diameter | 4" Type 1 |
Product Details
| RPM | 17000 rpm |
| Horsepower | 1 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Grinders |
| Pressure | 90 psi-6.2 bar psi |
| Description | Extended Angle Cut-Off Tool |
| Manufacturers Part Number | UT8748E |
| Guard Type | Type 1 |
| Exhaust | Rear |
| Brand | Universal Tool |