- Straight grinder with double bearing extension for added reliability
- Powerful 1.0 HP governed motor with 18,000 RPM
- Composite over-mold ergonomic grip for operator comfort
- Steel ball throttle valve for control
- Low profile lock-off throttle for control
- Rotational rear exhaust deflector
- Reduced weight- only 3.3 lbs.
Universal Tool Extended Wheel Grinder, 3/8" Air Inlet, 18000 RPM, 1 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$689.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 1/2 in |
| Weight | 3 1/2 lbs |
| Collet Size | 3" wheel |
Product Details
| RPM | 18000 rpm |
| CFM | 13 CFM |
| Horsepower | 1 HP |
| Color | Black and Red |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Max PSI | 90 psi |
| Style | Straight |
| Made in the USA | No |
| Material | Insulated Composite over cast handle |
| Spindle | 3/8"-24 |
| Description | Extended Wheel Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | UT100S-18 |
| Average CFM | 20 CFM |
| Noise Output | 82 dBA |
| Free Speed | 18000 rpm |
| Exhaust | Rear |
| Brand | Universal Tool |
Warranty
| Warranty | 1 yr |