- Powerful 0.9 hp 12,000 rpm motor maximizes material removal, reducing job completion time in hard-to-reach areas.
- Extended angle head with reduced height over spindle provides superior accessibility in confined spaces.
- Adjustable guard allows for orientation changes in seconds and spindle lock enables quick abrasive changeovers with a single wrench.
- At under 4lbs, its lightweight construction, slim grip, and low-profile lever throttle make it an ideal tool for all day use without operator fatigue.
- Left or right auxiliary handle position for operator preference.
Ingersoll Rand® Extended Air Angle Grinder, 4-1/2" Dia., 12000 RPM, 0.9 HP, 5/8"-11 Thread,Rear
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 |
| Height | 3-3/16 in |
| Weight | 4 lbs |
| Collet Size | 5/8" - 11 |
| Hose Size Inside Diameter | 3/8 |
| Max Wheel Diameter | 4-1/2 |
Product Details
| RPM | 12000 rpm |
| CFM | 32 CFM |
| Horsepower | 0.9 HP |
| Tool Type | Extended Angle Grinder |
| Pressure | 90 psi |
| Made in the USA | No |
| Description | Air Angle Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | 4445 |
| Free Speed | 12000 rpm |
| Exhaust | Rear |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 1 yr |