- Performance: A powerful 7/8 HP motor and 14,000 RPM operating speed provide all the power you need to take on even your toughest tasks time and time again
- Durability: Thanks to a significantly 100% greater longer life than the next best competitor in its class, you can count on this powerful performer to keep on performing for countless repetitions to come
- Ergonomics: Designed with an auxiliary handle for greater control, an ability to adjust to right-handed or left-handed users and a narrow composite handle that accommodates even the smallest hands, this carefully crafted tool delivers cutting edge comfort
- Productivity: Complete with an easily adjustable 8-position (126 degree) Swivel guard and spindle lock for quick abrasive changes, this low intensity-high duration power tool ensures peak productivity is always in play
- Versatility: Created with a Extended Angle low head height for greater accessibility and weight reduction, the 444 Angle Grinder is easily adaptable, bringing all-around resourcefulness to every task you take on
- Material: Aluminum core with composite sleeve
- Collet Size: 3/8 In. - 24 Thread
Ingersoll Rand® Extended Air Angle Grinder, 1/4" Air Inlet, 14000 RPM, 7/8 HP
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$315.95
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 |
| Height | 2-7/8 in |
| Weight | 4 lbs |
| Collet Size | 3/8 |
| Hose Size Inside Diameter | 3/8 |
| Max Wheel Diameter | 4 |
Product Details
| RPM | 14000 rpm |
| CFM | 34 CFM |
| Horsepower | 7/8 HP |
| Color | Gray |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Angle Grinder |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Made in the USA | No |
| Material | Aluminum/Composite |
| Description | Extended Air Angle Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | 444 |
| Free Speed | 14000 rpm |
| Exhaust | Rear |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 1 yr |