Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynabrade

Model # :WBB1611217

MPN #: 52633

Dynabrade 5" Dia. Right Angle Depressed Center Wheel Grinder, 3/8" Air Inlet, 12000 RPM, 1.3 HP

Product Description
1.3 hp Depressed Center Wheel Grinder is ideal for fast weld and stock removal, heavy deburring, plus rust and scale removal. 12,000 RPM, 5/8"-11 Spindle Thread. Tool accepts optional 5" (127 mm) diameter Type 27 Depressed Center Wheels with 7/8" (22 mm) center hole. Includes 25215 Wheel Guard, 25262 Backup Flange and 53696 Locking Flange. (Replaces 52620).

PRICE
$899.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width5 in
Height3-6/8 in
Weight5 lbs
Spindle Size5/8"-11
Hose Size Inside Diameter3/8"
Max Wheel Diameter5"

Product Details

Max RPM12000 rpm
RPM12000 rpm
CFM6 CFM
Horsepower1.3 HP
ColorTeal
Power TypePneumatic
Air Inlet Thread Size (NPT)3/8" in
Pressure90 PSIG psi
MaterialAluminum
DescriptionRight Angle Depressed Center Wheel Grinder
Package Quantity1
Manufacturers Part Number52633
ExhaustRotational
BrandDynabrade

Warranty

WarrantyLifetime