Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/2" Thick x 2" W x 10' L
Write a Review
|
Questions & Answers (0)
Product Description
Extended Life Micro-Cellular Polyurethane Foam w/Acrylic Adhesive-1/2" Thick x 2" W x 10' L
These gasket strips are made from Micro-Cellular Polyurethane foam. Micro-Cellular Polyurethane has excellent resistance to impact (absorbs shock) and resilient (recovers from compression time and time again), making it an excellent material for long lasting and long-term applications, such as shoes, helmets, devices, and hard to maintain equipment and machinery. Also used for high performance gasketing and sealing.
These gasket strips are made from Micro-Cellular Polyurethane foam. Micro-Cellular Polyurethane has excellent resistance to impact (absorbs shock) and resilient (recovers from compression time and time again), making it an excellent material for long lasting and long-term applications, such as shoes, helmets, devices, and hard to maintain equipment and machinery. Also used for high performance gasketing and sealing.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 2 in |
| Height | 1/2 in |
| Tensile Strength | 40 psi |
| Density | 10 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/2 in |
Product Details
| Firmness | Soft |
| Material Temperature Range | -40 to 225 °F |
| Material | Polyurethane |
| Manufacturers Part Number | ZUSA-MCP-28 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Adhesive Temperature Range | -30 to 220 °F |
| Shape | Strip |
| Brand | USA Sealing |
| Type | Strip |
| Color | Black |
| Adhesive Backing Style | Acrylic Adhesive |
| Temperature Range | -40 to 225 °F |
| UV Resistance | Good |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | Extended Life Microcellular Polyurethane Foam With Acrylic Adhesive |
| Backing Type | Acrylic Adhesive |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 6 PSI |
| Grade | Fire Retardant |
| Oil Resistance | Good |
| Cell Type | Open Cell |
Compliance & Certifications
| Flame Specification | UL 94 |