Features
- High Diamond concentration for long life and aggressive material removal
- Large Grinding segments with heat treated steel bodies which provides increases durability and wheel life
Weights & Dimensions
| Arbor | 5/8 - 11 in |
| Arbor Size | 5/8-11" |
| Diameter | 7 in |
Product Details
| Max RPM | 8600 rpm |
| Package Quantity | 3 |
| Description | Extended Performance Cup Grinding Wheel |
| Application | Double Row, General Purpose Masonry Grinding |
| Manufacturers Part Number | DW4775 |
| Brand | DeWalt |