Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169059

MPN #: JT9-579043

JET® Replacement Ferrous Circular Saw Blade For J-FK350-2/4K Saw, 100 TPI, 14" Dia.

Product Description

Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment. HSS steam-tempered blade for ferrous cutting applications. Trust genuine JET® replacement parts when it's time to exchange a component.

Features:
  • 2 Pin holes are 11mm diameter / 63mm on center
  • 2 Pin holes are 8mm diameter / 45mm on center
  • 100T
  • M2 HSS Steam tempered - 62/64 HRc for ferrous cutting applications
  • The second number is the center hole diameter, 32mm
  • The third number is the thickness of the blade, 2.5mm


PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Thickness0.098 in
Arbor Hole1.26
Diameter14 in
Blade Thickness2.5

Product Details

TypeSaw Blade
TPI100
Applicable MaterialsHSS Steam Tempered
MaterialHSS Steam Tempered
Package Quantity1
SeriesFK350
Manufacturers Part NumberJT9-579043
BrandJET