Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1106950

MPN #: DW4740

DeWalt® Extended Performance™ Tuck Point Blade, DW4740, 4-1/2" Diameter, 13300 RPM - Pkg Qty 3

Product Description
DeWalt Extended Performance™ Tuck Point Blade, DW4740, 4-1/2" Diameter, 13300 RPM

Features

  • Extended performance diamond matrix for long life and enhanced material cutting
  • Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
  • Large diamond segments with cobalt is ideal for use across various product applications
PRICE
$98.85  Sold in packages of 3 / $32.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor5/8 - 7/8 in
Arbor Size5/8,7/8"
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
Package Quantity3
DescriptionExtended Performance™ Tuck Point Blade
ApplicationTuck Pointing
Manufacturers Part NumberDW4740
BrandDeWalt