Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB442338

MPN #: CM 10

Lithonia CM 10 Extended Range 360&176; Sensor - Ceiling Mount Passive Infrared (Pir)

Product Description
Intended Use:
EXTENDED RANGE 360° SENSOR; Passive Infrared (PIR) Sensor

Features:
PIR Occupancy Detection, 360° Coverage, Push-Button Programmable, Adjustable Time Delay, 100 Hr Lamp Burn-in Timer, Green LED Indicator

Listings:
UL and CUL Listed

Construction:
Auto set-point calibration, Two selectable modes of operation, On/Off mode: Photocell has full control during periods of occupancy

Optics:
360° Coverage

Electrical:
The sensor detects changes in the infrared energy given off by occupants as they move within the field-of-view.

Installation:
Mount to ceiling, adjust to max/min dim setting

PRICE
$101.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Depth2-1/2 in
Height4-1/2 in

Product Details

Mounting LocationCeiling
Made in the USAYes
Package Quantity1
Manufacturers Part NumberCM 10
SensorExtended Range 360 °
BrandLithonia Lighting