Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB455407

MPN #: OSC20-M0W

Leviton OSC20-M0W Ceiling Mount Occupancy Sensor, Multi-Technology, Self-Adjusting, White

Product Description
Leviton OSC20-M0W Ceiling Mount Occupancy Sensor, Multi-Technology, 360 Degree

The most advanced sensor available. Combines multi-technology with all-digital architecture. Eliminates false triggering. The result is a trouble-free, install and forget solution for lighting control. Multi-technology, 360-degree, 2000 sq. ft. coverage, self-adjusting, ceiling mount occupancy sensor, commercial grade, white
  • Learned and adjusted settings saved in protected memory
  • Select the approximate area needed. Units from 500 to 2000 sq. ft. available
  • Annoying false-offs are minimized and lights on at night is eliminated
  • Callbacks for adjustment are eliminated
  • A photocell prevents lights from turning on when the room is adequately lit by natural light
PRICE
$159.95

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage24VDC V
MountCeiling
ColorWhite
Market ClassM05
Manufacturers Part NumberOSC20-M0W
SensorDual Technology
GradeCommercial
PPC24
BrandLeviton