Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2235059

MPN #: 5543095

Buyers Extended Warranty Electric Gear Motor - 5543095

Product Description
Buyers Products Tarp Gear Motors work with most Buyers Products Tarp Systems. They are availble with a 600 W/0.8 HP and come with an extended 3 year warranty. These 12V motors have a bronze alloy gear for extended life and have a 3-1/8 inch by 3/4 inch output shaft. The 5 mounting holes fit all 3-bolt or 4-bolt configurations. .

PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/7 in
Width8-1/5 in
Weight12 lbs

Product Details

Assembly RequiredYes
MaterialSteel
DescriptionExtended Warranty Electric Gear Motor
ColorSilver
Manufacturers Part Number5543095
For Use WithBuyers Tarp Systems
BrandBuyers Products