Just Lift® Extension Kit For Crane Arm 450 mm, Gray
Write a Review
|
Questions & Answers (0)
Product Description
On all models, an additional arm extension can be installed to increase reach and make lifting operations easier in areas that are farther away or less accessible. This optional accessory improves versatility and allows the mini crane to adapt to different handling needs while maintaining practical and efficient operation.
PRICE
$1,465.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-7/16 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JA221.725 |
| Brand | Just Lift |
Warranty
| Warranty | 1 yr |