REVERSED BOOM FLOOR CRANE
Reversed boom design eliminates front leg interference, allowing crane to get into, under and over obstacles in tight spaces. Provides safe, easy lifting in production areas and warehouse with simple hand operated hydraulic lift. Integral overload relief valve. Needle valve regulates lowering speed. Alloy steel safety swivel hook and counterweight are included. Highly maneuverable with a rear mounted tow handle and roller bearing phenolic wheels. Factory tested to 150% of capacity and exceeds ASME PALD-12 and ANSI Z-535 standards. 2 Year Limited Warranty.
Optional Power Lift (for 1000 & 2000 Cap. Lbs. models only) is available to control lifting operation, and includes 12V deep cycle battery, automatic charger and pendant control with 20' cord.
**Boom Height range is less when Boom is Retracted.
Beech® Reversed Telescopic Boom Floor Crane B-2000CW 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,689.00
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 in |
| Width | 31 in |
| Height | 76 in |
| Weight | 2965 lbs |
| Boom Height | 8 to 135 in |
| Retracted Weight Capacity | 2000 lbs |
| Extended Weight Capacity | 900 lbs |
| Load Wheel Diameter | 8 in |
| Boom Length | 56 to 95 in |
| Steer Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Color | Tan |
| Material | Steel |
| Manufacturers Part Number | B2000CW |
| Brand | Beech Engineering |
Warranty
| Warranty | 2 yr |