Master Lock® No. 3630-0320 Extension Kit for Multi-User Mechanical Lock
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2 in |
| Weight | 0 lbs |
Product Details
| Lock Type | Built-In Combination Lock |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 3630-0320 |
| Brand | Master Lock |
Related Products
The Zephyr 5100 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, and secure lock with multi-layer RFID encryption to achieve the highest level of security. Features: Flexible programming allowing for use on both shared and permanent placements Supervisory access and override with control and management cards and codes Simple mounting into standard 3-hole configurations of most standard steel lockers Can be mounted on ...
The Multi-User lock brings security and convenience to clients and staff at any health club, country club, university, spa or gym. A built-in, set-your-own combination lock, the Multi-User solution allows clients to secure their belongings with their personal combination. Using three simple steps, clients can lock and unlock their locker at any time, any number of times, during their visit. Once finished with the locker, clients simply unlock and leave it ready for the next user. Facility staff also benefits with simplified administration and access. The Multi-User lock eliminates the ...
Secure, 3 number combination with 5 preset combinations for a longer useful life. Standard key control for supervisory access. Fits all Lockers (except Wrap around latch) Manual deadbolt locking ideal for open mesh and ventilated lockers with access to back of lock, right hand hinged door. Notes : All Master Lock Locks are NOT Returnable. Master Lock Lockers' Locks may only be purchased through an official business or organization account. Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field. If you have an Existing key system, ...
The Unger® HydroPower® Ultra Large Carbon 24K Kit is designed to meet the high demands of window cleaners who need efficiency, power, and long reach. This advanced kit includes a HydroPower® Ultra Large Tank with 3 resin packs for superior water filtration, ensuring spot-free windows. The nLITE® Carbon 24K Main Pole and Extension Pole offer lightweight handling with exceptional rigidity, providing precise cleaning control. Integrated DuroFlex hose management and an 11" Power Brush ensure a smooth cleaning experience with the HydroPower® system. HydroPower® Ultra professional window ...
Designed for high customer turnover facilities, the Multi-User Built-In Combination lock adds convenience to your facility by giving visitors the ability to choose their own locker and set their own 3-digit combination -- the locks retain the combination until reset. A sleek design with satin finish, these locks will look great in your facility while eliminating distribution, tracking/management of keys, combinations or locks. Features: Designed for standard, lift handle lockers Manual spring lock Control key for supervisory access; specify key to match existing system or factory assigned ...