Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zephyr Secure

Model # :WBB2279916

MPN #: 5154

Zephyr RFID ONLY Electronic Locker Lock 5154 User Card Access - Right Hinge Locker Doors

Product Description
The Zephyr 5100 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, and secure lock with multi-layer RFID encryption to achieve the highest level of security.

Features:

  • Flexible programming allowing for use on both shared and permanent placements
  • Supervisory access and override with control and management cards and codes
  • Simple mounting into standard 3-hole configurations of most standard steel lockers
  • Can be mounted on any locker surface – wood, phenolic, plastic, and laminate
  • Accessible by various RFID credentials: RFID card, fob, or wristband
  • Spring latch locking for increased ease of use on single point lockers
  • Zinc die cast housing for increased security and durability in high traffic settings
  • Humidity resistant making it ideal for virtually all locker environments
  • Includes 4 AA batteries, 1 user card, and 2 mounting nuts


Note: Management Cards Sold Separately

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/8 in
Depth2-3/16 in
Height2-3/4 in
Weight0.8 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
Door Handle TypeRight Handle
ColorBlack
SeriesClub Series
Mounting LocationSurface Mounted
FinishBrushed Nickel
MaterialZinc Alloy
Package Quantity1
Manufacturers Part Number5154
Door HingeRight Hinged
BrandZephyr Secure

Warranty

Warranty2 yr