Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB3191796

MPN #: UNLK5

Unger® HydroPower® Ultra Large Carbon Kit, 39'/12 m

Product Description
The Unger® HydroPower® Ultra Large Carbon 24K Kit is designed to meet the high demands of window cleaners who need efficiency, power, and long reach. This advanced kit includes a HydroPower® Ultra Large Tank with 3 resin packs for superior water filtration, ensuring spot-free windows. The nLITE® Carbon 24K Main Pole and Extension Pole offer lightweight handling with exceptional rigidity, providing precise cleaning control. Integrated DuroFlex hose management and an 11" Power Brush ensure a smooth cleaning experience with the HydroPower® system.

HydroPower® Ultra professional window cleaning equipment is the easiest and most efficient system on the market. HydroPower® Ultra is the fastest, safest, and most efficient way to clean outdoor glass surfaces, leaving a spot-free finish.

Ideal for use in:
  • Cleaning multi-story commercial and residential buildings
  • Suitable for use in areas with hard water for perfect, streak-free glass cleaning
  • Perfect for high-rise windows, solar panels, and other large exterior surfaces
  • Ideal for professional cleaners who need extended reach with minimal effort
Features:
  • nLITE Carbon 24K Poles recommended for working heights of up to 44 ft.
  • Longest lasting pure water system with 30% more pure water output
  • Cleans up to five stories safely from the ground with a local water source and no ladders!
  • Exceeds standard DI filter efficiency, performance, workflow and comfort thanks to these features: FloWater Technology; KeyLock Resin Bags; FastLock Opening
  • Produces commercial grade zero TDS (Total Dissolved Solids) purewater for site glass cleaning and other applications that utilize deionized water
  • KeyLock feature assists with proper resin installation
  • FloWater Technology is an innovative water distribution system that ensures more efficient water flow through the entire vessel, improving resin efficiency and increasing its lifetime
  • FastLock Opening for easy and quick opening and locking of the filter. Safe, self-locking mechanism features a pressure release valve
Includes
  • HydroPower® Ultra Professional Window Cleaning Equipment
  • nLITE® Carbon 24K Pole (CF86G)
  • nLITE® Carbon 24K Pole (CF33G)
  • nLITE® Master/Extension Connection
  • nLITE® Gen 2 Angle Adapter
  • nLITE® Power Brush Complete, flagged
  • DuroFlex Hose
  • nLITE® Water Flow Regulator
  • nLITE® Carrying Bag


PRICE
$4,879.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width21 in
Height42-1/2
Weight71 lbs
Hose Length82 ft

Product Details

TypeKit
ColorBlack/Green
SeriesHydroPower®
Manufacturers Part NumberUNLK5
Max PSI116 psi
BrandUnger