Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WB954434

MPN #: D1524-2

Werner 24' Extension Ladder Slip-Resistant Step 300 lb. Cap - D1524-2

Product Description

The D1524-2 Aluminum 24-foot Extension Ladder has a duty rating of 300 pounds and has extra heavy-duty I-beam side rails. The base and fly sections separate easily and can be used separately. Guide brackets help to ease operation when raising and lowering the fly section. The exclusive Alflo® rung joint means Twist-Proof® performance every time. Traction-Tred® D rungs are slip-resistant, and the rugged shoes rest flat or are held in spur position with the SHU-LOK® feature. Rugged spring-loaded locks operate smoothly. Mar-resistant end caps protect the surface ladder is resting against.

PRICE
$613.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height288 in
Weight Capacity300 lbs
Weight45 lbs
Height to Top Step/Platform252 in

Product Details

Assembly RequiredNo
TypeExtension Ladder
Number of Steps24
ColorGray
Duty RatingType IA
Ladder TypeExtension Ladder Slip Resistant
MaterialAluminum
DescriptionExtension Ladder with Slip-Resistant Step
Manufacturers Part NumberD1524-2
BrandWerner

Compliance & Certifications

CertificationsANSI & OSHA