Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146483

MPN #: RVF6

Fantech Exterior Wall Mount 6" Centrifugal Duct Fan RVF6, 115V, 242 CFM

Product Description
The RVF models are exhaust-air fans for installation on external walls. The unit consists of an impeller with backward-curved blades and a casing in galvanized sheet steel with a white powder-paint coating. When installed on an exterior wall, all ambient noise is kept outside. Get Connected With Ease. These fans are lightweight, compact, and simple to install. No installation extras are required. Just mount the fan to the wall and connect the electrical supply to the conveniently located terminal box. The housing is removable for immediate access to the motor and wiring connections.

Features:
  • Galvanized steel housing features powder-coat finish
  • External rotor motor with totally enclosed design allows fans to operate in high moisture, lint and dust laden air
  • Permanent split capacitor motors feature automatic reset thermal overload protection and sealed ball bearings for long life and maintenance-free operation
  • All motors and impellers are designed as one integral unit, allowing for excellent motor heat dissipation, even at low RPM
  • Permanently lubricated sealed ball bearings
  • Five-year factory warranty
  • Energy Star, HVI certified, cSAus, cULus
PRICE
$329.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Width6 in
Height13 in
Weight10 lbs
Duct Size6 in

Product Details

RPM2379 rpm
TypeExterior Wall Mount Centrifugal Duct Fan
CFM242 CFM
ColorTan
Amperage0.75 A
Hertz60 Hz
Speed ControllableN
Motor TypePermanent Split Capacitor, Totally Enclosed External Rotor Motor
Wattage92.7 W
Voltage115 V
MaterialAluminum
Phase1
Manufacturers Part NumberRVF6
Indoor/OutdoorIndoor
BrandFantech

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsHVI, cULus, cCSAus