Potter Roemer Alta Steel Fire Extinguisher Cabinet, Breakable Glass Window Lock, Surface Mt.
Write a Review
|
Questions & Answers (0)
Product Description
Alta Series fire extinguisher cabinets offer an impressive variety of door styles, glazing materials, lettering, finishes and mounting configurations. In addition to their exceptional versatility, Alta Series designs also feature durable, unitized construction for an economical solution that complements virtually any type of construction.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 6 in |
| Height | 20-1/2 in |
| Box Inside Height | 20-1/2 in |
| Box Inside Depth | 5-3/4 in |
| Extinguisher Size | 5 Lbs. |
| Box Inside Length | 11-1/2 in |
Product Details
| Breakable Window | Yes |
| Type | Cabinet w/ Window |
| Window Material | Break-Glass |
| Color | White |
| Series | Alta |
| Handle Type | None, Lock |
| Window Color Family | Clear |
| Mounting Location | Surface |
| Includes | Break Rite Handle |
| Material | Steel |
| Description | Alta Extinguisher Cabinet |
| Indoor/Outdoor | Indoor |
| Lock Included | Yes |
| Lockable | Yes |
| Brand | Potter Roemer |
Compliance & Certifications
| ADA Compliant | No |