Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670597

Global Industrial™ Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs.

Product Description
✓ Steel cabinet with white finish to blend with wall.
✓ Surface-mount design does not require special construction.
✓ Pull handle access with breakable glass for emergencies.

Designed to hold 2-1/2 to 5-pound extinguishers, the white Global Industrial™ Fire Extinguisher Cabinet is made of durable steel treated with a nondescript white finish that blends in with the wall. It features a breakable glass window to get into the cabinet quickly in emergencies and an easy-to-use pull handle for regular access like maintenance or safety inspections. This cabinet is designed for indoor use. Fire extinguisher sold separately

PRICE
$81.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth8'' in
Height18 in
Extinguisher Size2-1/2-5 Lbs.

Product Details

Breakable WindowYes
TypeCabinet w/ Window
Window MaterialBreak-Glass
ColorWhite
GlazingYes
Handle TypePull Handle
Window Color FamilyClear
Mounting LocationSurface
MaterialSteel
Package Quantity1
Manufacturers Part Number670597
Indoor/OutdoorIndoor
LockableNo
BrandGlobal Industrial