Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Potter Roemer

Model # :WBB776527

MPN #: 8024-A

Potter Roemer Alta Steel Valve Cabinet, Surface Mount, 20"Lx20"Hx9-1/4"D

Product Description
Like their fire extinguisher cabinet counterpart, Alta Series fire valve cabinets offer an impressive variety of door styles, glazing materials, lettering choices, finishes and mounting configurations. While versatile, they also feature durable, unitized construction for an economical solution that complements virtually any type of construction.

PRICE
$215.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth9-1/4 in
Height20 in
Box Inside Depth9-1/4 in
Box Inside Height20 in
Extinguisher Size20 Lbs.
Box Inside Length20 in

Product Details

Window Color FamilyClear
Mounting LocationSurface
MaterialSteel
Manufacturers Part Number8024-A
Indoor/OutdoorIndoor
BrandPotter Roemer
Breakable WindowNo
TypeCabinet w/ Window
Window MaterialTempered Glass
ColorWhite
SeriesAlta
Handle TypeCam Latch
IncludesTrim Kit, Cam Catch Assembly, Glass Clips And Screws
DescriptionAlta Valve Cabinet
Connection Style2-1/2 Angle Valve
Lock IncludedNo
LockableNo

Compliance & Certifications

ADA CompliantNo