Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3138530

MPN #: 60328

New Age Extra Handle For 24" Platform Truck

Product Description
These all welded aluminum trucks are built to last. Available with smooth deck or diamond tread deck, these large deck Platform Trucks are ready to handle all of your material handling needs.
A large 1½ " diameter pipe handle is easy on the hands and removes easily. Don't increase your load with a heavy steel truck; choose a heavy duty, lightweight aluminum truck for your material handling needs.

Features:
  • Framework is constructed out of 1 ½ " x 2" x .070" wall tubing
  • Handle is constructed out of 1½ " diameter pipe
  • Deck is constructed out of .125" aluminum sheet or .100" aluminum tread plate
  • Equipped with four 6"x2" platform type casters, two swivel and two rigid
  • Five-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee against rust and corrosion
  • Made in USA
  • Options
    Extra Handle Welded in Place – Add "PP" suffix to model


PRICE
$129.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2600 lbs

Product Details

Assembly RequiredNo
TypeHandle
Deck MaterialAluminum
MaterialAluminum
ColorSilver
Manufacturers Part Number60328
Handle TypePush Handle
BrandNew Age Industrial

Warranty

Warranty5 Years