Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB800562

MPN #: 2154629

Rubbermaid® 30x60 Towable Platform Truck

Product Description
The Rubbermaid Commercial 30" X 60" Towable Platform Truck is ideal for moving multiple heavy oversized loads throughout a facility with up to a 2,500 lb. capacity. Molded in tie-down slots allow users to secure loads with tie-down straps or bungees when transporting loads.

Features:
  • Easily tow up to 3 carts at once with a towing vehicle, using the heavy-duty tow bar and hitch.
  • Manually push truck using patented handle designed with variable grip heights to suit a wide range of user heights when used manually with up to two products.
  • Features a precision-engineered Duramold™ Deck constructed of resin and metal composite that is lighter than typical steel/wood products without sacrificing strength.
  • 2,500 lb. capacity
  • Designed with (2) 8" fixed casters and (2) 8" swivel casters for improved maneuverability
  • Textured deck surface reduces load slippage.
  • 1 Year Limited Warranty: Rubbermaid Commercial Products warrants to the original owner that this product is free from defects in material and workmanship for a period of 1 year from the date of the original purchase.
PRICE
$1,209.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69-3/8 in
Width31-5/16 in
Height10-7/16 in
Weight Capacity2500 lbs
Weight149 lbs
Wheel Diameter8 in
Deck Width30 in
Deck Length60 in
Deck Height12-3/8 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyolefin
TypeStandard Platform Truck
Deck MaterialPlastic
ColorBlack
Wheel Type(2) 8" Fixed casters and (2) 8" Swivel casters
Handle TypePush Handle
Surface TypeAnti-Slip
MaterialPlastic
Manufacturers Part Number2154629
BrandRubbermaid

Warranty

Warranty1 Year