- Extra heavy-duty
- 3-point locking system with pad-lockable cast steel locking handle (padlock not included)
- 7-gauge leaf hinges to prevent sagging
- Reinforced, fully welded louvered panels that securely hold Hook-On-Bins® and strengthen the doors
- Hook-On-Bins® by Durham are included and can be easily installed without tools for quick setup
- Doors open at 180° for full access to the product
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4" centers
- Shelves have capacity of 1,750 lbs
- 6"H base/legs provide access for forklifts; pre-punched holes allow for lagging to the floor
- Durable, gray, textured powder coat finish
Durham Mfg.® Extra HD Bin Storage Cabinet, 120 Yellow Bins, 36-3/16"W x 24-1/16"D x 78"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,679.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36-3/16 in |
| Depth | 24-1/16 in |
| Height | 78 in |
| Weight | 580 lbs |
| Gauge | 12 ga |
Product Details
| Cabinet Style | Bin Cabinet |
| Shelf Capacity | 1750 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Gray/Yellow |
| Door Type | Solid Flush Door |
| Handle Type | Steel Three Point Locking |
| Number of Bins | 120 |
| Style | Doors: Bins; Interior: Shelves, Bins |
| Louvered Panels | Doors, Interior |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | HDCD243678-120-4M95 |
| Bin Material | Plastic |
| Base Type | Legs |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |