- 12 Gauge
- 3-point locking system with pad-lockable cast steel locking handle (pad-lock not included)
- 7-gauge leaf hinges to prevent sagging
- Double doors open at 180° for full access to product
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4" centers
- 6"H base/legs which provide access for forklifts; pre-punched holes allow for lagging to the floor
- Cabinets ship fully assembled
- Durable, textured, gray, powder coat finish
Durham Mfg.® Extra HD Cabinet, 12 Ga., 4 Adj. Shelves, 60"W x 24"D x 78"H, Pad-lockable, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,689.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 607.5 lbs |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Storage Cabinet |
| Shelf Capacity | 1650 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Door Type | Solid |
| Handle Type | Cast Iron |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | HDC-246078-4S95 |
| Number of Fixed Shelves | 1 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |