Features:
- 400 Lbs. Drawer Capacity
- 800 Lbs. Shelf Capacity
- Pad-lockable doors with pegboard panels
- 3 point locking system
- Wardrobe with hanging bar
- 6" full depth legs
Weights & Dimensions
| Width | 60-3/16 in |
| Depth | 24-1/16 in |
| Height | 78 in |
| Weight | 828 lbs |
| Gauge | 12 ga |
| Drawer Weight Capacity | 400 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 2 |
| Door Type | Solid |
| Number of Drawers | 7 |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Manufacturers Part Number | HDWCP246078-7M95 |
| Brand | Durham Mfg. |
| Type | Storage Cabinet |
| Shelf Capacity | 800 lbs |
| Color | Gray |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 4 |
| Drawer Quantity (Drawer Height) | (7) 3-3/8 |
| Number of Fixed Shelves | 2 |
| Base Type | Legs |
Warranty
| Warranty | 1 yr |