Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




S. Parker Hardware

Model # :WBB279053

MPN #: PA952DUR

PA 950 Series Tri-Pack Medium Duty Closer - Duranodic

Product Description
All-In-One Deluxe Door Closer Packages

Tri-Pack includes a 2 speed door closer that is non-handed and uses the same template as Yale 50 and Norton 1600. Rack and pinion action, with all temperature hydraulics. Latching and closing speeds adjust. The parallel arm bracket and binding barrels/screws for easy mounting are all included in the package. Duranodic Finish.

PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 in
Width1-7/8 in
Height2-7/8 in

Product Details

TypeMedium Duty
Package Quantity2
DescriptionMedium Duty Closer
ColorDuranodic
Manufacturers Part NumberPA952DUR
For Use WithFits Up To 32" Interior Or 27" Exterior
BrandS. Parker Hardware

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsUL Listed